Motion
515268
Airflex CB Series Kits and Spare Parts Spider
MI ITEM #10498148
MFR #515268
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex CB Series Kits and Spare Parts Spider
MI ITEM #10498148
MFR #515268

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
515268 18CB500 SPDR
  • High-quality replacement parts
  • An exact fit for Eaton Airflex products
  • Two-year warranty

Specifications

  • Series
    CB Series
  • Accessory Type
    Spare Part
  • Manufacturer Catalog Number
    515268
  • Weight
    306.00 lb
  • Inertia
    176 pound per square foot
  • Maximum Speed
    1800 rpm
  • Product Material
    Carbon Steel
  • Length
    26.00 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text