Specifications
Dimensions
- Length60.56 in
- Weight3675.00 lb
Details
- Accessory TypeSpare Part
- Manufacturer Catalog Number515719
- Product MaterialSteel
- SeriesHEVC Series
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)