Motion
000113X0230

DANFOSS AIRFLEX
000113X0230

Airflex Spare Part Oil Seal
MI ITEM #10498291
MFR #000113X0230
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AIRFLEX
000113X0230

Airflex Spare Part Oil Seal
MI ITEM #10498291
MFR #000113X0230

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
000113X0230 OIL SEAL
  • High-quality replacement parts
  • An exact fit for Eaton Airflex products
  • Two-year warranty

Specifications

  • Bore Diameter
    4.875 in
  • Outside Diameter
    5.875 in
  • Manufacturer Catalog Number
    000113X0230
  • Inside Diameter
    4.875 in
  • Thickness
    0.5 in
  • Length
    0.50 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought