Motion
000153X1018

DANFOSS AIRFLEX
000153X1018

Airflex Spare Part Hex Head Screw
Mi Item #10498319
MFR #000153X1018
Price$8.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AIRFLEX
000153X1018

Airflex Spare Part Hex Head Screw
Mi Item #10498319
MFR #000153X1018

Mfr description
000153X1018 +HH SCR, GR8, 1/4NC2,
  • High-quality replacement parts
  • An exact fit for Eaton Airflex products
  • Two-year warranty
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.74/each

Specifications

Dimensions

  • Length
    1.75 in
  • Thread Size
    1/4-20

Details

  • Bolt Grade
    Grade 8
  • Class
    Class 2A
  • Color
    Yellow
  • Drive Design
    Hex
  • Head Style
    Hex
  • Manufacturer Catalog Number
    000153X1018
  • Material
    Alloy steel
  • Special Features
    Hex Head
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)