Motion
000391X1005

DANFOSS AIRFLEX
000391X1005

Airflex Spare Part Hex Head Cap Screw
Mi Item #10498388
MFR #000391X1005
Price$8.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AIRFLEX
000391X1005

Airflex Spare Part Hex Head Cap Screw
Mi Item #10498388
MFR #000391X1005

Mfr description
000391X1005 HH SCR, M10-1.5X45MM LG
  • Simplified design: only 3 moving parts
  • Compact yet powerful package
  • Two-piece, pre-loaded pressure balance plate
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.39/each

Specifications

Dimensions

  • Length
    1.77 in
  • Thread Size
    M10 x 1.5

Details

  • Bolt Grade
    Class 8.8
  • Drive Design
    Hex
  • Head Style
    Hex
  • Manufacturer Catalog Number
    000391X1005
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)