Motion
000431X0004

DANFOSS AIRFLEX
000431X0004

Airflex Spare Part Lip Seal
MI ITEM #10498411
MFR #000431X0004
List Price$1,737.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AIRFLEX
000431X0004

Airflex Spare Part Lip Seal
MI ITEM #10498411
MFR #000431X0004

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,737.55/each for your price

Overview

Mfr description
000431X0004 LIP SEAL KIT 146492FF
  • High-quality replacement parts
  • An exact fit for Eaton Airflex products
  • Two-year warranty

Specifications

  • Bore Diameter
    22.046 in
  • Outside Diameter
    22.874 in
  • Manufacturer Catalog Number
    000431X0004
  • Durometer
    80
  • Inside Diameter
    22.046 in
  • Product Material
    Viton
  • Thickness
    0.414 in
  • Length
    0.41 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought