Motion
000435X0003

DANFOSS AIRFLEX
000435X0003

Airflex Spare Part Seal
MI ITEM #10498425
MFR #000435X0003
List Price$543.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AIRFLEX
000435X0003

Airflex Spare Part Seal
MI ITEM #10498425
MFR #000435X0003

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$543.08/each for your price

Overview

Mfr description
000435X0003 CAN LIP SEAL (2.438 OD X
  • High-quality replacement parts
  • An exact fit for Eaton Airflex products
  • Two-year warranty

Specifications

  • Bore Diameter
    1.938 in
  • Outside Diameter
    2.438 in
  • Accessory Type
    Seal
  • Manufacturer Catalog Number
    000435X0003
  • Weight
    0.05 lb
  • Inside Diameter
    1.938 in
  • Product Material
    Nitrile
  • Thickness
    0.19 in
  • Length
    0.19 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought