Motion
103423AB
103423AB 12CB350 CL APPL, PCB-204
MI ITEM #10498432
MFR #103423AB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
103423AB 12CB350 CL APPL, PCB-204
MI ITEM #10498432
MFR #103423AB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
103423AB 12CB350 CL APPL, PCB-204

Specifications

  • Clutch Type
    CB
  • Clutch Brake Application
    Pressure Set
  • Configuration
    Single Application
  • Friction Width
    3.5000 in
  • Item Type
    Clutch
  • Maximum Speed
    1800 rpm
  • Series
    CB
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought