Motion
104720G
104720G 16VC1000 DL CL APPL, VC-5
Mi Item #10498448
MFR #104720G
Price$68,340.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
104720G 16VC1000 DL CL APPL, VC-5
Mi Item #10498448
MFR #104720G

Mfr description
104720G 16VC1000 DL CL APPL, VC-5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$68,340.31/each

Specifications

Dimensions

  • Friction Width
    10.0000 in

Details

  • Clutch Brake Application
    Pressure Set
  • Clutch Type
    VC
  • Configuration
    Dual Element
  • Installation Instructions
  • Item Type
    Clutch
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Maximum Speed
    1400 rpm
  • Product Brochure
  • Product Brochure 2
  • Series
    VC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)