Motion
107770B
Airflex DCB Series Clutch and Brake Combination
Mi Item #10498501
MFR #107770B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex DCB Series Clutch and Brake Combination
Mi Item #10498501
MFR #107770B

Mfr description
107770B 29DCB CL/BR APPL
  • Air-actuated disc clutch
  • Spring-applied disc brake
  • Safe and efficient
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    29 in-oz

Details

  • Application
    Automatic Punching Machines, Press Brakes, Printing Machines, Shears, Stamping and Forming Presses, Woodworking Machines
  • Clutch Brake Application
    Spring Set
  • Clutch Type
    DCB
  • Product Material
    Gray Cast Iron
  • Series
    DCB Series
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)