Motion
108168D
Airflex FHB Series Air Cooled Disc Clutches & Brakes
MI ITEM #10498538
MFR #108168D
Price$104,916.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex FHB Series Air Cooled Disc Clutches & Brakes
MI ITEM #10498538
MFR #108168D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$104,916.14/each

Specifications

Dimensions

  • Size
    30 in-oz

Details

  • Application
    Hoist, Drag, Swing, Propel
  • Clutch Brake Application
    Spring Set
  • Clutch Type
    FHB
  • Item Type
    FHB
  • Maximum Speed
    960 rpm
  • Number Of Discs
    1
  • Product Material
    Cast Iron
  • Series
    FHB Series
  • Static Torque Forward
    216000 LB.IN

Overview

Mfr description
108168D 130FHB WITH NEW SHIELD & GUARD
  • Optional split friction discs simplify maintenance
  • Low-inertia friction disc assembly
  • Spring- or pressure-applied multiple disc units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought