Motion
108168G
Airflex FHB Series Air Cooled Disc Clutches & Brakes
MI ITEM #10498539
MFR #108168G
List Price$99,918.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex FHB Series Air Cooled Disc Clutches & Brakes
MI ITEM #10498539
MFR #108168G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$99,918.95/each for your price

Overview

Mfr description
108168G 130FHB WITH SENSOR, NEW SHIELD
  • Optional split friction discs simplify maintenance
  • Low-inertia friction disc assembly
  • Spring- or pressure-applied multiple disc units

Specifications

  • Clutch Type
    FHB
  • Number Of Discs
    1
  • Application
    Hoist, Drag, Swing, Propel
  • Clutch Brake Application
    Spring Set
  • Item Type
    FHB
  • Maximum Speed
    960 rpm
  • Product Material
    Cast Iron
  • Size
    30 in-oz
  • Static Torque Forward
    216000 LB.IN
  • Series
    FHB Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text