Motion
108190A
Airflex TLC Torque Limiting Coupling Application
Mi Item #10498541
MFR #108190A
Price$523,659.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex TLC Torque Limiting Coupling Application
Mi Item #10498541
MFR #108190A

Mfr description
108190A 66VC1600 TLC APPL W/AXIAL
  • Eliminate system overloads
  • Maximize mill uptime
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$523,659.11/each

Specifications

Dimensions

  • Friction Width
    16 inch
  • Size
    66 in-oz

Details

  • Application
    Grinding Mills, Marine Propulsion, Metal Forming Machinery, Oil Field Machinery
  • Clutch Brake Application
    Pressure Set
  • Clutch Type
    VC
  • Configuration
    Single Application
  • Item Type
    Clutch
  • Maximum Speed
    480 rpm
  • Product Material
    Carbon steel and Neoprene
  • Series
    TLC
  • Static Torque Forward
    4375000 LB.IN@75 PSI
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)