Specifications
Dimensions
- Friction Width5.2500 in
Details
- Clutch Brake ApplicationPressure Set
- Clutch TypeCB
- ConfigurationSingle Element
- Installation Instructions
- Item TypeClutch
- Manufacturer Product Page
- Maximum Speed670 rpm
- Product Brochure
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)