Motion
142118CR
Airflex VC Series Constricting Clutches and Brakes Dual Narrow
Mi Item #10498567
MFR #142118CR
Price$55,350.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex VC Series Constricting Clutches and Brakes Dual Narrow
Mi Item #10498567
MFR #142118CR

Mfr description
142118CR 28VC650 DL ELEM 4 SC SOL SOLID
  • Rugged tire-like constricting tube
  • Force applied uniformly at optimum radius
  • Wide range of torque capacity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55,350.00/each

Specifications

Dimensions

  • Friction Width
    6.5 inch
  • Inertia
    1074 pound per square foot
  • Size
    28 in-oz

Details

  • Application
    Grinding Mills, Marine Propulsion, Metal Forming Machinery, Oil Field Machinery
  • Clutch Brake Application
    Pressure Set
  • Clutch Type
    VC
  • Configuration
    Dual Element
  • Item Type
    Clutch
  • Maximum Speed
    1000 rpm
  • Product Material
    Carbon steel and Neoprene
  • Series
    VC Series
  • Static Torque Forward
    364000 LB.IN@75 PSI
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)