Motion
142127AX
142127AX 38VC1200 DL EL ASSY
MI ITEM #10498571
MFR #142127AX
Price$94,894.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
142127AX 38VC1200 DL EL ASSY
MI ITEM #10498571
MFR #142127AX

Mfr description
142127AX 38VC1200 DL EL ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$94,894.67/each

Specifications

Dimensions

  • Friction Width
    12.0000 in

Details

  • Clutch Brake Application
    Pressure Set
  • Clutch Type
    VC
  • Configuration
    Dual Application
  • Installation Instructions
  • Item Type
    Clutch
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Maximum Speed
    740 rpm
  • Product Brochure
  • Product Brochure 2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)