Motion
142264LP
Airflex CB Series Constricting Clutches and Brakes Element Assembly
MI ITEM #10498576
MFR #142264LP
Price$15,488.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex CB Series Constricting Clutches and Brakes Element Assembly
MI ITEM #10498576
MFR #142264LP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$15,488.76/each

Specifications

Dimensions

  • Friction Width
    5 inch
  • Inertia
    70 pound per square foot
  • Size
    18 in-oz

Details

  • Application
    Can Making Machinery, Commercial Laundry Equipment, Metal Forming Machinery, Oil Field Machinery, Printing Machinery, Rubber Processing Machinery, Tire Building Machinery
  • Clutch Brake Application
    Pressure Set
  • Clutch Type
    CB
  • Configuration
    Single Element
  • Item Type
    Clutch
  • Maximum Speed
    1400 rpm
  • Product Material
    Carbon steel and Neoprene
  • Series
    CB Series
  • Static Torque Forward
    44000 LB.IN@75 PSI

Overview

Mfr description
142264LP 18CB500 ELEM 2 QRV SPLIT
  • Rugged tire-like constricting tube
  • Force applied uniformly at optimum radius
  • Wide range of torque capacity

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought