Motion
146222EX
Airflex DBB Series Air Cooled Disc Clutches & Brakes
Mi Item #10498639
MFR #146222EX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex DBB Series Air Cooled Disc Clutches & Brakes
Mi Item #10498639
MFR #146222EX

Mfr description
146222EX 115DBB, 60PSI, 12SP, SH&G,
  • Optional split friction discs simplify maintenance
  • Low-inertia friction disc assembly
  • Spring- or pressure-applied multiple disc units
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inertia
    5 pound per square foot
  • Size
    15 in-oz

Details

  • Application
    Bottling Equipment, Power Shovels, Draglines, Conveyors, Shears, Power Presses
  • Clutch Brake Application
    Spring Set
  • Clutch Type
    DBB
  • Item Type
    DBB
  • Maximum Speed
    2400 rpm
  • Number Of Discs
    1
  • Product Material
    Cast Iron
  • Series
    DBB Series
  • Static Torque Forward
    30000 LB.IN
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)