Motion
C23359
0.2813 in, High Speed Steel Material, 2.9375 in Flute, 135 ° Point Angle
Mi Item #10498661
MFR #C23359
Price$8.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.2813 in, High Speed Steel Material, 2.9375 in Flute, 135 ° Point Angle
Mi Item #10498661
MFR #C23359

Mfr description
C23359 9/32" 135D COB BRNZ JL DRILL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.63/each

Specifications

Dimensions

  • Drill Bit Size  
    0.2813 in
  • Flute Length  
    2.9375 in

Details

  • Material
    High Speed Steel
  • Point Angle  
    135 °
  • Point Type
    Split
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)