Motion
C62043
Hand Tap - 5/16 - 24 Thread Size, 4 Flutes, UNF Thread Standard, High Speed Steel, HSS Material, Bright Finish
Mi Item #10498685
MFR #C62043
Price$11.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - 5/16 - 24 Thread Size, 4 Flutes, UNF Thread Standard, High Speed Steel, HSS Material, Bright Finish
Mi Item #10498685
MFR #C62043

Mfr description
C62043 5/16-24 BOTTOM HAND TAP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.13/each

Specifications

Dimensions

  • Overall Length
    2.7188 in
  • Thread Length  
    1.1250 in
  • Thread Size
    5/16 - 24

Details

  • Chamfer
    Bottoming
  • Finish Coating
    Bright
  • Material
    HSS, High Speed Steel
  • Number Of Flutes  
    4
  • Thread Limit/Fit  
    H3
  • Thread Standard
    UNF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)