1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GREENFIELD INDUSTRIES
0403M M18X2.5 HS HAND TAP-BOT
0403M M18X2.5 HS HAND TAP-BOT
MI ITEM #
10498693
MFR #
0403M M18X2.5 HS HAND TAP-BOT
Your Price
$46.41
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Threading
Taps
Hand Taps
GREENFIELD INDUSTRIES 0403M M18X2.5 HS HAND TAP-BOT
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GREENFIELD INDUSTRIES
0403M M18X2.5 HS HAND TAP-BOT
0403M M18X2.5 HS HAND TAP-BOT
MI ITEM #
10498693
MFR #
0403M M18X2.5 HS HAND TAP-BOT
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$46.41
/each
(List
$53.38
)
Qty
Add to Cart
Overview
Mfr description
C63251 M18 X 2.5 D7 4FL BOTT
Specifications
Material
High Speed Steel
Finish Coating
Bright
Chamfer
Bottoming
Thread Limit/Fit
D7
Number Of Flutes
4
Thread Size
M18x2.5 mm
Thread Length
1.8125 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data