Motion
C62067
Hand Tap - Cle-Line Series, 1/2 - 20 Thread Size, 4 Flutes, UNF Thread Standard, Right Hand Direction, High Speed Steel, HSS Material, Bright Finish
Mi Item #10498697
MFR #C62067
Price$22.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - Cle-Line Series, 1/2 - 20 Thread Size, 4 Flutes, UNF Thread Standard, Right Hand Direction, High Speed Steel, HSS Material, Bright Finish
Mi Item #10498697
MFR #C62067

Mfr description
C62067 1/2-20NF H3 4FL GP BOTT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.55/each

Specifications

Dimensions

  • Overall Length
    3.3750 in
  • Shank Diameter
    0.3670 in
  • Table Length
    3.3750 in
  • Tapping Depth
    1.5000 in
  • Thread Length  
    1.6562 in
  • Thread Size
    1/2 - 20

Details

  • Chamfer
    Bottoming
  • Coolant Delivery
    External
  • Extended Neck
    No
  • Finish Coating
    Bright
  • Material
    HSS, High Speed Steel
  • Number Of Flutes  
    4
  • Series
    Cle-Line
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H3
  • Thread Standard
    UNF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)