Motion
146240DG
146240DG 209DC W/MTL 3-88 BON LIN
MI ITEM #10498787
MFR #146240DG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
146240DG 209DC W/MTL 3-88 BON LIN
MI ITEM #10498787
MFR #146240DG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
146240DG 209DC W/MTL 3-88 BON LIN

Specifications

  • Clutch Type
    DC
  • Application
    Emergency Stop Brakes on Unwind Stands, Power Presses, Tension Brakes
  • Clutch Brake Application
    Spring Set
  • Inertia
    192 lbs per ft
  • Item Type
    DC
  • Maximum Speed
    3000 rpm
  • Product Material
    Cast Iron
  • Static Torque Forward
    21000 lb-in
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text