Motion
146322EB
Airflex DBBS Series Air Cooled Disc Clutches & Brakes
MI ITEM #10498798
MFR #146322EB
List Price$28,748.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex DBBS Series Air Cooled Disc Clutches & Brakes
MI ITEM #10498798
MFR #146322EB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$28,748.92/each for your price

Overview

Mfr description
146322EB 220DBBS, 221LKB, 2300HOIST
  • Optional split friction discs simplify maintenance
  • Low-inertia friction disc assembly
  • Spring- or pressure-applied multiple disc units

Specifications

  • Clutch Type
    DBBS
  • Number Of Discs
    2
  • Application
    Bottling Equipment, Power Shovels, Draglines, Conveyors, Shears, Power Presses
  • Clutch Brake Application
    Spring Set
  • Inertia
    65 pound per square foot
  • Item Type
    DBBS
  • Maximum Speed
    2200 rpm
  • Product Material
    Cast iron
  • Size
    20 in-oz
  • Static Torque Forward
    150000 LB.IN
  • Series
    DBBS Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text