Motion
146354B
Airflex DC Series Air Cooled Disc Clutches & Brakes
Mi Item #10498813
MFR #146354B
Price$124,149.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex DC Series Air Cooled Disc Clutches & Brakes
Mi Item #10498813
MFR #146354B

Mfr description
146354B 325DC CL/BR
  • Optional split friction discs simplify maintenance
  • Low-inertia friction disc assembly
  • Spring- or pressure-applied multiple disc units
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$124,149.01/each

Specifications

Dimensions

  • Size
    25 in-oz

Details

  • Application
    Power Presses, Tension Brakes, Emergency Stop Brakes on Unwind Stands
  • Clutch Brake Application
    Spring Set
  • Clutch Type
    DC
  • Item Type
    DC
  • Maximum Speed
    1400 rpm
  • Number Of Discs
    3
  • Product Material
    Cast iron
  • Series
    DC Series
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)