Overview
Mfr description
146376B 308WCS
- Improved fluid dynamics
- Absorbs and dissipates huge thermal loads
- 1:1 dynamic to static torque ratio
Specifications
- Clutch TypeWCS
- Number Of Discs3
- ApplicationDrilling rigs, Dynamometers, Logging equipment, Marine mooring systems, Slip clutches, Tension brakes, Unwind stands
- Maximum Speed2100 rpm
- Size8 in-oz
- SeriesWCS Series
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data