Overview
Mfr description
146400BW 348WCSB(2WC/1AC)ABS/CDS,
- Improved fluid dynamics
- Absorbs and dissipates huge thermal loads
- 1:1 dynamic to static torque ratio
Specifications
- Clutch TypeWCSB
- Number Of Discs3
- ApplicationDrilling rigs, Dynamometers, Logging equipment, Marine mooring systems, Slip clutches, Tension brakes, Unwind stands
- Maximum Speed600 rpm
- Size48 in-oz
- SeriesWCSB Series
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data