Overview
Mfr description
146421AP 118WCBD POWERHEAD ASSY
- Improved fluid dynamics
- Absorbs and dissipates huge thermal loads
- 1:1 dynamic to static torque ratio
Specifications
- Clutch TypeWCBD
- Number Of Discs1
- ApplicationDrilling rigs, Dynamometers, Logging equipment, Marine mooring systems, Slip clutches, Tension brakes, Unwind stands
- Maximum Speed1600 rpm
- Size18 in-oz
- SeriesWCBD Series
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data