Motion
146428AF
Airflex WCBD Series Water Cooled Brakes
Mi Item #10498831
MFR #146428AF
Price$121,044.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex WCBD Series Water Cooled Brakes
Mi Item #10498831
MFR #146428AF

Mfr description
146428AF 424WCBD, 80PSIG, 1GAL/HP,
  • Improved fluid dynamics
  • Absorbs and dissipates huge thermal loads
  • 1:1 dynamic to static torque ratio
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$121,044.95/each

Specifications

Dimensions

  • Size
    24 in-oz

Details

  • Application
    Drilling rigs, Dynamometers, Logging equipment, Marine mooring systems, Slip clutches, Tension brakes, Unwind stands
  • Clutch Type
    WCBD
  • Maximum Speed
    1200 rpm
  • Number Of Discs
    4
  • Series
    WCBD Series
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)