Motion
146459L
Airflex WCB2 Series Water Cooled Brakes
MI ITEM #10498836
MFR #146459L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex WCB2 Series Water Cooled Brakes
MI ITEM #10498836
MFR #146459L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    14 in-oz

Details

  • Application
    Drilling rigs, Dynamometers, Logging equipment, Marine mooring systems, Slip clutches, Tension brakes, Unwind stands
  • Clutch Type
    WCB2
  • Maximum Speed
    2100 rpm
  • Number Of Discs
    2
  • Series
    WCB2 Series

Overview

Mfr description
146459L 214WCB2 80PSIG, , 1GAL/HP MTL
  • Improved fluid dynamics
  • Absorbs and dissipates huge thermal loads
  • 1:1 dynamic to static torque ratio

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought