Motion
146462P
Airflex WCB2 Series Water Cooled Brakes
MI ITEM #10498839
MFR #146462P
Price$100,349.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex WCB2 Series Water Cooled Brakes
MI ITEM #10498839
MFR #146462P

Mfr description
146462P 218WCB2 80PSIG .1GAL/HP (DYNO
  • Improved fluid dynamics
  • Absorbs and dissipates huge thermal loads
  • 1:1 dynamic to static torque ratio
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$100,349.08/each

Specifications

Dimensions

  • Size
    18 in-oz

Details

  • Application
    Drilling rigs, Dynamometers, Logging equipment, Marine mooring systems, Slip clutches, Tension brakes, Unwind stands
  • Clutch Type
    WCB2
  • Maximum Speed
    1600 rpm
  • Number Of Discs
    2
  • Series
    WCB2 Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)