Motion
146472BM
Airflex WCB2 Series Water Cooled Brakes
MI ITEM #10498849
MFR #146472BM
Price$383,254.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex WCB2 Series Water Cooled Brakes
MI ITEM #10498849
MFR #146472BM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$383,254.63/each

Specifications

Dimensions

  • Size
    36 in-oz

Details

  • Application
    Drilling rigs, Dynamometers, Logging equipment, Marine mooring systems, Slip clutches, Tension brakes, Unwind stands
  • Clutch Type
    WCB2
  • Maximum Speed
    700 rpm
  • Number Of Discs
    4
  • Series
    WCB2 Series

Overview

Mfr description
146472BM 436WCB2 C/R W/MTL 3-97 L MID CO
  • Improved fluid dynamics
  • Absorbs and dissipates huge thermal loads
  • 1:1 dynamic to static torque ratio

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought