Motion
146572AE
Airflex WCBD3 Series Water Cooled Brakes
Mi Item #10498863
MFR #146572AE
Price$129,839.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex WCBD3 Series Water Cooled Brakes
Mi Item #10498863
MFR #146572AE

Mfr description
146572AE 136WCBD3
  • Improved fluid dynamics
  • Absorbs and dissipates huge thermal loads
  • 1:1 dynamic to static torque ratio
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$129,839.18/each

Specifications

Dimensions

  • Size
    36 in-oz

Details

  • Application
    Drilling rigs, Dynamometers, Logging equipment, Marine mooring systems, Slip clutches, Tension brakes, Unwind stands
  • Clutch Brake Application
    Pressure Set
  • Clutch Type
    WCBD3
  • Maximum Speed
    700 rpm
  • Number Of Discs
    1
  • Series
    WCBD3 Series
  • Static Torque Forward
    294500 LB.IN@80 PSI
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)