Motion
146608Y
Airflex WCB2 Series Water Cooled Brakes
MI ITEM #10498876
MFR #146608Y
List Price$221,053.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex WCB2 Series Water Cooled Brakes
MI ITEM #10498876
MFR #146608Y

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$221,053.80/each for your price

Overview

Mfr description
146608Y 324WCB2 TENSIONER, CR ORB,
  • Improved fluid dynamics
  • Absorbs and dissipates huge thermal loads
  • 1:1 dynamic to static torque ratio

Specifications

  • Clutch Type
    WCB2
  • Number Of Discs
    3
  • Application
    Dynamometers|Logging equipment|Marine mooring systems|Slip clutches|Tension brakes|Unwind stands
  • Maximum Speed
    1200 rpm
  • Size
    24 in-oz
  • Series
    WCB2 Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought