Specifications
Dimensions
- Length3.00 in
- Weight1.60 lb
Details
- Accessory TypeSpare Part
- Manufacturer Catalog Number304037-09
- Product MaterialMalleable Iron
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)