Specifications
Dimensions
- Length1.25 in
- Weight1.20 lb
Details
- Accessory TypeSpare Part
- Manufacturer Catalog Number306956-26
- Product MaterialCarbon Steel
- SeriesWCB Series
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)