Motion
306956-31
Airflex Kits and Spare Parts Clamp Tube
MI ITEM #10498947
MFR #306956-31
List Price$211.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex Kits and Spare Parts Clamp Tube
MI ITEM #10498947
MFR #306956-31

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$211.87/each for your price

Overview

Mfr description
306956-31 CLAMP TUBE
  • High-quality replacement parts
  • An exact fit for Eaton Airflex products
  • Two-year warranty

Specifications

  • Bore Diameter
    0.812 in
  • Outside Diameter
    1.25 in
  • Accessory Type
    Spare Part
  • Manufacturer Catalog Number
    306956-31
  • Weight
    0.90 lb
  • Inside Diameter
    0.812 in
  • Product Material
    Carbon Steel
  • Length
    1.25 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text