Motion
407016-0001

DANFOSS AIRFLEX
407016-0001

Airflex VC Series Kits and Spare Parts Adapter Hub
Mi Item #10499027
MFR #407016-0001
Price$5,964.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AIRFLEX
407016-0001

Airflex VC Series Kits and Spare Parts Adapter Hub
Mi Item #10499027
MFR #407016-0001

Mfr description
407016-0001 20VC600 VENT ADPT HUB
  • High-quality replacement parts
  • An exact fit for Eaton Airflex products
  • Two-year warranty
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,964.24/each

Specifications

Dimensions

  • Length
    20.00 in
  • Weight
    147.00 lb

Details

  • Accessory Type
    Spare Part
  • Manufacturer Catalog Number
    407016-0001
  • Product Material
    Gray Cast Iron
  • Series
    VC Series
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)