Motion
409913-0100

DANFOSS AIRFLEX
409913-0100

Airflex VC Series Kits and Spare Parts Hub
MI ITEM #10499035
MFR #409913-0100
List Price$10,774.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AIRFLEX
409913-0100

Airflex VC Series Kits and Spare Parts Hub
MI ITEM #10499035
MFR #409913-0100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10,774.28/each for your price

Overview

Mfr description
409913-0100 11.5VC500 ADPR PL HUB
  • High-quality replacement parts
  • An exact fit for Eaton Airflex products
  • Two-year warranty

Specifications

  • Series
    VC Series
  • Accessory Type
    Spare Part
  • Manufacturer Catalog Number
    409913-0100
  • Weight
    41.00 lb
  • Product Material
    Gray Cast Iron
  • Length
    8.25 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text