1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DANFOSS AIRFLEX
412462ND0100
Airflex VC Series Constricting Clutches and Brakes Application
MI ITEM #
10499053
MFR #
412462ND0100
Price
$64,822.12
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Clutches and Brakes
Hydraulic Clutches and Brakes
DANFOSS AIRFLEX 412462ND0100
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DANFOSS AIRFLEX
412462ND0100
Airflex VC Series Constricting Clutches and Brakes Application
MI ITEM #
10499053
MFR #
412462ND0100
Mfr description
412462ND0100 16VC1000 DRUM & HUB S/A
Rugged tire-like constricting tube
Force applied uniformly at optimum radius
Wide range of torque capacity
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$64,822
.12
/each
Add to Cart
Specifications
Dimensions
Friction Width
10 inch
Size
16 in-oz
Details
Clutch Brake Application
Pressure Set
Clutch Type
VC
Configuration
Application
Item Type
Clutch
Product Material
Carbon steel and Neoprene
Series
VC Series
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items