Motion
413534-0001

DANFOSS AIRFLEX
413534-0001

Airflex DBA Series Air Cooled Disc Clutches & Brakes
MI ITEM #10499055
MFR #413534-0001
Price$5,598.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AIRFLEX
413534-0001

Airflex DBA Series Air Cooled Disc Clutches & Brakes
MI ITEM #10499055
MFR #413534-0001

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,598.76/each

Specifications

Dimensions

  • Inertia
    42 pound per square foot
  • Size
    21 in-oz

Details

  • Application
    Can making machines, Draglines, Power shovels, Conveyors, Power presses
  • Clutch Brake Application
    Spring Set
  • Clutch Type
    DBA
  • Item Type
    DBA
  • Maximum Speed
    1900 rpm
  • Number Of Discs
    1
  • Product Material
    Cast iron
  • Series
    DBA Series
  • Static Torque Forward
    69800 LB.IN

Overview

Mfr description
413534-0001 121DBA GEAR 1.750 1.755
  • Optional split friction discs simplify maintenance
  • Low-inertia friction disc assembly
  • Spring- or pressure-applied multiple disc units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought