Specifications
Dimensions
- Length8.27 in
- Weight55.00 lb
Details
- Accessory TypeSpare Part
- Manufacturer Catalog Number413536-12
- Product MaterialCarbon Steel
- SeriesDBA Series
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)