Specifications
Dimensions
- Length0.50 in
Details
- Accessory TypeSpare Part
- Manufacturer Catalog Number417236-01
- Package ContentsAir Tube
- Product MaterialCarbon Steel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)