Specifications
Dimensions
- Length1.99 in
- Weight6.10 lb
Details
- Accessory TypeSpare Part
- Clutch Brake TypeWCB
- Manufacturer Catalog Number417359-03
- Product MaterialAluminum-Nickel Bronze
- SeriesWCB Series
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)