Specifications
Dimensions
- Length11.00 in
- Weight26.11 lb
Details
- Accessory TypeSpare Part
- Manufacturer Catalog Number417434-03
- Product MaterialAluminum
- SeriesWCBD3 Series
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)