Overview
Mfr description
508785-01 24VC650 DL T SECT DR
- High-quality replacement parts
- An exact fit for Eaton Airflex products
- Two-year warranty
Specifications
- Clutch Brake TypeVC
- SeriesVC Series
- Accessory TypeSpare Part
- Manufacturer Catalog Number508785-01
- Weight272.00 lb
- Product MaterialDuctile Iron
- Length24.00 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data