Overview
Mfr description
514353-02 WCSB END PL S/A
- High-quality replacement parts
- An exact fit for Eaton Airflex products
- Two-year warranty
Specifications
- SeriesWCSB Series
- Accessory TypeSpare Part
- Manufacturer Catalog Number514353-02
- Weight130.00 lb
- Package ContentsEnd Plate Sub-Assembly
- Product MaterialGray Cast Iron
- Length30.41 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data