Motion
7209WN DU25

TIMKEN (FAFNIR)
7209WN DU25

45 mm Bore, 3.3465 in OD, 1.4960 in Width, Open, 40 ° Contact Angle
Mi Item #10499602
MFR #7209WN DU25
Price$448.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
7209WN DU25

45 mm Bore, 3.3465 in OD, 1.4960 in Width, Open, 40 ° Contact Angle
Mi Item #10499602
MFR #7209WN DU25

Mfr description
7209WN DU25 BRG
  • Quiet operation | Dimensionally interchangeable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$448.26/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Contact Angle
    40 °
  • Fillet Radius
    0.043 in
  • Filling Slot
    Yes
  • Inner Ring Width
    0.748 in
  • Outer Diameter Type
    Cylindrical
  • Outer Ring Width
    0.7480 in
  • Outside Diameter  
    3.3465 in
  • Overall Width  
    1.4960 in
  • Weight
    1.92 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Component Type
    Assembly
  • Description
    7209WN DU25 BRG
  • Features & Benefits
    Quiet operation | Dimensionally interchangeable
  • Flush Ground
    Yes
  • Manufacturer Upc Number
    087796290907
  • Max Operating Temperature
    120 °C
  • Maximum Operating RPM
    156610.93927411 RPM (Oil), 117458.20445558 RPM (Grease)
  • Min Operating Temperature
    -50 °C
  • Number of Bearings
    1
  • Precision Class
    ABEC-1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    8990 lbf
  • Radial Static Load Capacity
    5910 lbf
  • Retainer Material
    Brass
  • Rolling Element
    Ball
  • Row Type
    Single
  • Series
    7200
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    087796290907
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)