Motion
YFC1 N SGT A4450

TIMKEN (FAFNIR)
YFC1 N SGT A4450

Flange-Mount Ball Bearing Unit - 1 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material
Mi Item #10499612
MFR #YFC1 N SGT A4450
Price$547.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
YFC1 N SGT A4450

Flange-Mount Ball Bearing Unit - 1 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material
Mi Item #10499612
MFR #YFC1 N SGT A4450

Mfr description
YFC1 N SGT A4450 BALL BRG UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$547.22/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    3.6250 in
  • Bore Diameter  
    1 in

Details

  • Bore Type
    Straight
  • Finish/Coating
    Teflon Coating
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    087796080706
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Type Of Bearing
    Ball
  • UPC_NO
    087796080706
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)