Motion
3MMVC9124HXCRSUL

TIMKEN (FAFNIR)
3MMVC9124HXCRSUL

Spindle & Precision Machine Tool Angular Contact Bearing - 120 mm Bore, 180 mm OD, 28 mm Width, 25 ° Contact, Open
Mi Item #10499620
MFR #3MMVC9124HXCRSUL
Price$12,152.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
3MMVC9124HXCRSUL

Spindle & Precision Machine Tool Angular Contact Bearing - 120 mm Bore, 180 mm OD, 28 mm Width, 25 ° Contact, Open
Mi Item #10499620
MFR #3MMVC9124HXCRSUL

Mfr description
3MMVC9124HXCRSUL PREC BRGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,152.73/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Contact Angle  
    25 °
  • Outside Diameter  
    180 mm
  • Overall Width  
    28 mm

Details

  • Ball Retainer Material
    Phenolic
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    3MMVC9124HXCRSUL PREC BRGS
  • Manufacturer Upc Number
    013992233899
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    58100 N, 13100 lbs
  • Radial Static Load Capacity
    44700 N, 10000 lbs
  • Series
    9100HX
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    013992233899
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)